Shop All Electromagnetic Lock Activation Devices
Dortronics
7201 Series Hi-Intensity LED Indicator, 1-in Diameter 1 each Red and Green LED, Piezo Continuous Sou
Mfr # 7202XL2-HWRXCSW
Zoro # G609958167
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dortronics Monitoring Station and Emergency Pulls
- Width 3.25 in
- Length (In.) 5.75 in
- Depth 3.25 in
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dortronics
- MFR # 7202XL2-HWRXCSW
- Zoro # G609958167
- UPC # 840067691328
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 3.25 in |
Length (In.) | 5.75 in |
Depth | 3.25 in |
Details
Item | Monitoring Stations |
For Use With | Dortronics Monitoring Station and Emergency Pulls |
Finish | Grey |
Material | Metal |
Description
7201 Series Hi-Intensity LED Indicator, 1-in Diameter 1 each Red and Green LED, Piezo Continuous Sounder, Water Proof, Stainless Steel Double Gang Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Manual Hydraulic 160 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (161BF TPN 689)
- EMTEK Square Privacy Pocket Door Tubular Lock with Privacy Strike Plate and Dust Box Flat Black Finish (2135US19)
- JACKSON Dark Bronze Right Side Body and Arm Assembly for 1085 Series Concealed Vertical Rod Device (30982313)
- SCHLAGE ELECTRONICS 620 Series, Single Gang Mount Push to Exit Pushbutton, Stainless Steel (621AL EX)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Black (6510/BK-S35)
- DORTRONICS Waterproof Door Status Indicator, 4-1/2"H (7201xL2-HWR)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35)
- DORTRONICS Push Button Cover, For Model 5210 (5210/COV)
- DORTRONICS Door Status Indicator, 2-3/4" W x 4-1/2"H (7201xL2-H)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35xCS)
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Pull Side, Regular Arm), Two Square Push Buttons, Aluminum Fin (NOR-5811-SQPB-689)
- Dortronics Electromagnetic Locking Systems