Shop All Flexible Gas Connectors
Dormont
Water Supply Line Kit, 2 In, 1.81 In L
Mfr # IMIK-01-25-P5-075
Zoro # G2801626
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/4 in
- Hose Length 24 in
- Hose Color White
- Standards NSF/ANSI 61 Section 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # IMIK-01-25-P5-075
- Zoro # G2801626
- UPC # 662447111437
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 24 in |
Size | 1" |
Length (In.) | 24 |
Outside Dia. (In.) | 10 W X 10.5 H X 1.5 D |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Outside Dia. | 1 1/2 in |
Fitting Size | 3/8 in x 3/8 in |
Description
Quick-Connect Water Supply Line Kit, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1 1/2 in, Hose Length 24 in, Hose Color White, Standards NSF/ANSI 61 Section 9, Hose Fitting A Material Plastic, Hose Fitting B Material Plastic, Hose Fitting A Type FNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly, For Use With Humidifiers And Evaporative Coolers, Ice Makers, Refrigerators, BTU Capacity 24,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Avid Robe Hook (97499-BN)
- THRIFCO PLUMBING 12 Inch Plastic American Standard Toilet Fill Valve (4400125)
- NITE CAPS Pipe Plug, 6" Nominal Sz, 5.625" min dia (Night Cap 6 Inch)
- NEOPERL 0.35 gpm Spray Outlet, 13/16 in-27 Thread Size, Chrome, Brass (5509805)
- DORMONT Gas Connector, 24 In (30-3232-24)
- DORMONT Gas Connetor, 304 SS, 5/8 x 24 In (30-3132-24)
- DORMONT Gas Connetor, 304 SS, 5/8 x 36 In (30-3132-36)
- DORMONT Safety Gas Valve (CF-50)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-36)
- DORMONT Plug, Magnetic, 3/4 In, 0.62 In L, Steel (TEE-013-P5-075)
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-72N)
- Dormont Supply Lines