Shop All Flexible Gas Connectors
Dormont
Water Supplier Line Kit, 9/16-24
Mfr # IMIK-21-25-P5-075
Zoro # G1950907
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF/ANSI 61 Section 9
- Outlet Type Quick-Connect
- Inlet Type Compression (9/16-24 Thread)
- Outside Dia. (In.) 1-1/2
- Application Water Line Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # IMIK-21-25-P5-075
- Zoro # G1950907
- UPC # 662447111451
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Outside Dia. (In.) | 1-1/2 |
Details
Standards | NSF/ANSI 61 Section 9 |
Outlet Type | Quick-Connect |
Inlet Type | Compression (9/16-24 Thread) |
Application | Water Line Connection |
Operating Temp. (F) | 180 |
Item | Water Supply Line Kit |
Includes | 3/8" Compression Adapter Valve, 1/4" x 25 ft. PEX Supply Line, 1/4" Quick Connect Union Fitting, 1/4" Compression Nut And Ferrule |
Outlet (In.) | 1/4 |
Material of Construction | Polysulfone, PEX |
Features | 1/4 Turn Shut Off Valve |
For Use With | Humidifiers And Evaporative Coolers, Ice Makers, Refrigerators |
Description
Water Supply Line Kit, Standards NSF/ANSI 61 Section 9, For Use With Humidifiers And Evaporative Coolers, Ice Makers, Refrigerators, Application Water Line Connection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T/S-603V PVC BALL VALVE (201-188)
- LEGEND VALVE 3/4" PUSH FIT ELBOW (456-054NL)
- WINTERS Test Plug, 1/4" NPT, 0 to 1000 psi (STP001)
- CENTRAL BRASS Coupling Nuts And Washers (2 Sets) (Thicker Crowfoot Washer) (G-914-SA)
- DORMONT Water Supply Line Kit, 2 In, 1.81 In L (IMIK-01-25-P5-075)
- DORMONT Gas Connector, 1/2 x48 In L, 60,500 BTU (20C-3132-48)
- DORMONT Gas Connetor, 304 SS, 1/2 x 72 In (30-3132-72)
- DORMONT Gas Tube Kit, 1/4 x12 In, 28200 BTU (T4-KIT-12)
- DORMONT Gas Connetor, 304 SS, 5/8 x 24 In (30-3132-24)
- DORMONT Gas Safety Hose, 1 x48 In L, 451,000 BTU (16100BP48)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2" FIPx3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-48F)
- Dormont Flexible Gas Connectors