Shop All Gas Connector Fitting
Dormont
Swivel Connector, Male to Female, 1 In, Gas
Mfr # SM100
Zoro # G4377177
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Aluminum
- BTU Capacity 457,000
- Function For Commercial Gas Equipment, Gas Connector
- Size 1 in
- Type Male to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # SM100
- Zoro # G4377177
- UPC # 662447068557
- Country of Origin United States
- Category Gas Connector Fitting
Dimensions
Size | 1 in |
Outlet Connection Size | 1 in |
Thread Size | 1" |
Inlet Connection Size | 1 in |
Description
Swivel Connector, Inlet Connection Gender Male, Inlet Connection Size 1 in, Inlet Connection Type NPT, Outlet Connection Gender Female, Outlet Connection Size 1 in, Outlet Connection Type NPT, Swivel Angle 360 Degrees , Thermal Shut Off No, Fitting Material Aluminum, Fitting Type Swivel Connector, Standards CSA, UL Listed, Application Foodservice, For Fluid Type Natural Gas, Heat Capacity 490,000 BtuH, Market Commercial, Maximum Operating Pressure 0.5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT SS Half Coupling (4307000404)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (90285)
- ANZZI Passion 24 in. x 72 in. Frosted Hinged shower door in Matte Black (SD-AZ8075-01MBF)
- B & K 1/2X36 Galv Pipe (563-360HC)
- DORMONT Disconnect Coupling, Thermal, Quick, 1 In (A100)
- DORMONT Shutoff Valve, Quick Disconnect, 1 In (CF-100)
- MEC QCC Fill Adapter Female Pol Xx1-5/16 in. F.Acme (ME392)
- HOMESTEAD We Ss-60-3 Nipple (HO438182)
- MEC Softnose POL x 1/4 in. MNPT Fill Adapter (ME390)
- MEC FPOL x 3/8 in. MNPT Single Piece Adapter Brass (ME285)
- HOMESTEAD Regulator Inlet Nipples (HO112243)
- Dormont Supply Lines