Shop All Flexible Gas Connectors
Dormont
Safety Gas Valve
Mfr # CF-50
Zoro # G3379984
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA
- BTU Capacity 11,000
- Type Quick Disconnect
- Function Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # CF-50
- Zoro # G3379984
- UPC # 662447032466
- Country of Origin China
- Category Flexible Gas Connectors
Dimensions
Size | 1/2 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 1/2 in |
Thread Size | 1/2" |
Details
Standards | CSA |
BTU Capacity | 11,000 |
Item | Shut Off Valve |
Type | Quick Disconnect |
Function | Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit |
Application | Foodservice |
Fitting Material | Brass |
Market | Commercial, Industrial |
For Fluid Type | Natural Gas |
Includes Thermal Shut Off | With Thermal Shut Off |
Inlet Connection Type | Push On |
Maximum Operating Pressure | 0.5 in wc |
Heat Capacity | 250,000 BtuH |
Outlet Connection Gender | Female |
Thermal Shut Off | Yes |
Maximum Operating Temperature | 350 Degrees F |
Inlet Connection | 1/2 in Male Push On |
Outlet Connection Type | Push On |
Outlet Connection | 1/2 in Female Push On |
Inlet Connection Gender | Male |
Description
Shut Off Valve, Inlet Connection Gender Male, Inlet Connection Size 1/2 in, Inlet Connection Type Push On, Outlet Connection Gender Female, Outlet Connection Size 1/2 in, Outlet Connection Type Push On, Swivel Angle Not Applicable, Thermal Shut Off Yes, Fitting Material Brass, Fitting Type Quick Disconnect, Standards CSA, Application Foodservice, For Fluid Type Natural Gas, Heat Capacity 250,000 BtuH, Market Commercial, Industrial, Maximum Operating Pressure 0.5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150SM360)
- MOEN Aerator (52018F12)
- DELTA Solenoid Holder (060908A)
- ASAHI Valve, Wafer, PVC, 6" Pipe Sz, Lever Handle (1728060)
- DORMONT Gas Connector, PVC Coated SS, 1/2 x 48 In (1650BP48)
- DORMONT Gas Swivel Fitting (SM50)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 24 In (41-4142-24)
- DORMONT Gas Hose, 3/4 In NPT (1675BPQR48)
- DORMONT Gas Connector, 1/2 x60 In L, 53,200 BTU (20C-3122-60)
- DORMONT Gas Flow Valve Kit, SS, 48" L, 5/8" Size (XL30C-313MV6KIT-TS-48B)
- SAFETY PLUS GAS CNCT 1/2""X1/2"" 60'L (CSSD44R-60 P)
- Dormont Flexible Gas Connectors