Shop All Flexible Gas Connectors
Dormont
Plug, Magnetic, 3/4 In, 0.62 In L, Steel
Mfr # TEE-013-P5-075
Zoro # G1032726
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF 61
- Outside Dia. (In.) 3-3/4 x 3 x 1-1/2
- Includes 3/4" Quick Connect Tee Valve
- Operating Temp. (F) 180
- Material of Construction Polysulfone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # TEE-013-P5-075
- Zoro # G1032726
- UPC # 662447111482
- Country of Origin China
- Category Flexible Gas Connectors
Dimensions
Outside Dia. (In.) | 3-3/4 x 3 x 1-1/2 |
Details
Standards | NSF 61 |
Includes | 3/4" Quick Connect Tee Valve |
Operating Temp. (F) | 180 |
Material of Construction | Polysulfone |
Application | Water Line Connection |
Inlet Type | Quick-Connect |
Outlet (In.) | 1/4 |
Item | Tee Valve |
Outlet Type | Quick-Connect |
Features | 1/4 Turn Shut Off Valve |
Description
Tee Valve, Standards NSF 61, Application Water Line Connection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS English Vintage Wall-Mount Soap Dish, Chrome (BA7975C)
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-360)
- ZORO SELECT Flush Valve Kit, Toilet, ABS (22UR89)
- DELTA Tub Spout, Pull-Down Diverter (RP17453SS)
- DORMONT Gas Connector, 36 In (30-3131-36)
- DORMONT 1675NPFS36 36in Stainless Steel Stationary Foodservice Gas Connector Hose - 3/4in Diameter (3201675NPF36)
- DORMONT Gas Connector, 48 In (20-3132-48)
- DORMONT Water Supply Line Kit, 2 In, 1.81 In L (IMIK-01-25-P5-075)
- DORMONT Gas Safety Hose, 1 x48 In L, 451,000 BTU (16100BP48)
- DORMONT Gas Connector, 60 Inch (30-3142-60)
- PRO-FLEX Csst Hose Coil 1/2Inx75Ft (PFCT-1275)
- Dormont Supply Lines