Shop All Food Service Appliance Parts
Dormont
Hose, Gas - 1 X 36
Mfr # 16100BP-36
Zoro # G002284511
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 36 in
- Diameter 1-1/4 in
- Inlet Size 1 in
- Application Indoor Appliances; Foodservice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 16100BP-36
- Zoro # G002284511
- UPC # 662447000793
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 36 in |
Diameter | 1-1/4 in |
Inlet Size | 1 in |
End 1 Connection Size | 1 in |
End 2 Connection Size | 1 in |
Details
Material | Stainless Steel |
Application | Indoor Appliances; Foodservice |
Standards | ANSI Z21.69/CSA 6.16 |
End 2 Connection Thread Type | MPT |
End 2 Connection Type | Male Threaded |
End 1 Connection Style | Flare Fitting |
End 2 Connection Style | Flare Fitting |
Coating | Antimicrobial PVC |
End 1 Connection Thread Type | IPS |
End 1 Connection Type | Male Threaded |
Description
Blue Plastic Coated Gas Hose W/Male Swivel Ends.;1" Mpt X 36"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Straight Burner (241063)
- CRESTWARE Tomato Slicer, 3/16 In W, Stainless Steel (SLT2)
- SWEETARTS Fusions Fruit Punch Medley Chewy Candy 5 oz (5171)
- TROLLI Trolli Sour Brite Llamas 4.25 oz. Peg Bag, PK12 (2370)
- DORMONT Coated Gas Connector 3/4" Mpt X 60" (1675BP60)
- DORMONT Coated Gas Connector 1" X 72" (16100BP72)
- DORMONT MAVRIK GAS HOSE KIT, 1/2" X 48" for Dormont (34S0289-48)
- DORMONT Coated Gas Connector 3/4" Mpt X 60" (1675NPFS60)
- DORMONT Quick Disconnect - 1" (A-100)
- DORMONT Coated Gas Connector 1-1/4" Mpt X 48" (16125BP48)
- FAGOR COMMERCIAL Evaporador Qr2 (12190779)
- Dormont Food Service Appliance Parts