Shop All Flexible Gas Connectors
Dormont
Gas Tube Kit, 1/4 x30 In, 21500 BTU
Mfr # T4-KIT-30
Zoro # G4377134
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Inside Dia. 1/4 in
- Hose Length 30 in
- Hose Tube Material 304 Stainless Steel
- Hose Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # T4-KIT-30
- Zoro # G4377134
- UPC # 662447104590
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 30 in |
Length (In.) | 30 |
Size | 1/4" |
Outside Dia. (In.) | 1/4 |
Hose Outside Dia. | 1/4 in |
Hose Fitting B Size | 7/16 in |
Hose Fitting A Size | 7/16 in |
Fitting Size | 7/16 in x 7/16 in |
Description
Gas Tubing Kit, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/4 in, Hose Length 30 in, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLH0)
- ACORN CONTROLS O-Ring, 7/16"ID x 5/8"OD x 3/32" Thick, Pk10 (0401-111-001)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-MY)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 3/4 in x 3/4 in x 1/2 in Pipe Size (1402101)
- DORMONT Gas Connector, 1/2 x36 In L, 125,000 BTU (30C-3131-36)
- DORMONT 1675NPFS36 36in Stainless Steel Stationary Foodservice Gas Connector Hose - 3/4in Diameter (3201675NPF36)
- DORMONT 16125BPQ36 SnapFast 36in Gas Connector Kit with Elbow - 1 1/4in Diameter (3201615BPQ36)
- DORMONT Safety Gas Valve (CF-75)
- DORMONT Plug, Magnetic, 3/4 In, 0.62 In L, Steel (TEE-013-P5-075)
- DORMONT Gas Connector, 1/2 x48 In L, 60,500 BTU (20C-3132-48)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-24)
- Dormont Flexible Gas Connectors