Shop All Flexible Gas Connectors
Dormont
Gas Tube Kit, 1/4 x24 In, 22500 BTU
Mfr # T4-KIT-24
Zoro # G4377152
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Inside Dia. 1/4 in
- Hose Length 24 in
- Hose Tube Material 304 Stainless Steel
- Hose Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # T4-KIT-24
- Zoro # G4377152
- UPC # 662447032077
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 24 in |
Outside Dia. (In.) | 1/4 |
Length (In.) | 24 |
Size | 1/4" |
Hose Outside Dia. | 1/4 in |
Hose Fitting B Size | 7/16 in |
Fitting Size | 7/16 in x 7/16 in |
Hose Fitting A Size | 7/16 in |
Description
Gas Tubing Kit, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/4 in, Hose Length 24 in, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- LEGRIS Barbed Plug, 12mm Tube Size, Polymer, Black, 10 PK (3126 12 00)
- CANPLAS Abs P-Trap 2In (103202BC)
- ELKAY Comp Overload Relay, For Elkay and HT (31039C)
- DORMONT Gas Connector, 1/2 x60 In L, 53,200 BTU (20C-3132-60)
- DORMONT Gas Connetor, 304 SS, 5/8 x 72 In (30-3131-72)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-48)
- DORMONT Gas Connector, 1/2 x24 In L, 150,000 BTU (30C-3232-24)
- DORMONT Gas Flow Valve Kit, SS, 24" L, 3/8" Size (10A-2131V2KIT-TS-24B)
- DORMONT Gas Swivel Fitting (SM75)
- DORMONT Gas Connector, 1/2 x48 In L, 60,500 BTU (20C-3132-48)
- Dormont Flexible Gas Connectors