Shop All Flexible Gas Connectors
Dormont
Gas Swivel Fitting
Mfr # SM75
Zoro # G2456912
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, UL Listed
- Function Allows Movement in Three Planes, Back and Forth, Side to Side and at Various Angles
- Type Multi Plane Movement
- BTU Capacity 229,000
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # SM75
- Zoro # G2456912
- UPC # 662447068540
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Size | 3/4 in |
Thread Size | 3/4" |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Description
Swivel Fitting, Inlet Connection Gender Male, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Outlet Connection Gender Female, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, Swivel Angle 360 Degrees , Thermal Shut Off No, Fitting Material Aluminum, Fitting Type Swivel Connector, Standards CSA, UL Listed, Application Foodservice, For Fluid Type Natural Gas, Heat Capacity 276,000 BtuH, Market Commercial, Maximum Operating Pressure 0.5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA013240)
- T&S BRASS Spout, Faucet, Brass, Length 8 In (060X)
- GROHE Universal Pressure Hose (46322000)
- GREENLEAF Nylon Reducer Bushing 1 1/4" Male Npt X 1" Female Npt (RB1141)
- DORMONT GAS CNNCTR KIT 5/8X48"" (0222530)
- DORMONT Gas Safety Kit, 1/2 x36 In L, 77,000 BTU (1650BPQR36)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-24)
- DORMONT Gas Connector, 3/4 x48 In L, 106,000 BTU (30C-4242-48)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-18)
- DORMONT Gas Connector, 3/8 x36 In L, 33,400 BTU (10C-3132-36)
- DORMONT Gas Connector, 1/2 x36 In L, 125,000 BTU (30C-3131-36)
- Dormont Flexible Gas Connectors