Shop All Flexible Gas Connectors
Dormont
Gas Swivel Fitting
Mfr # SM50
Zoro # G2986751
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, UL Listed
- Size 1/2 in
- Type Multi Plane Movement
- BTU Capacity 190,000
- Function Allows Movement in Three Planes, Back and Forth, Side to Side and at Various Angles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # SM50
- Zoro # G2986751
- UPC # 662447068533
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Size | 1/2 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 1/2 in |
Thread Size | 1/2" |
Details
Standards | CSA, UL Listed |
Type | Multi Plane Movement |
Item | Swivel Fitting |
BTU Capacity | 190,000 |
Function | Allows Movement in Three Planes, Back and Forth, Side to Side and at Various Angles |
Application | Foodservice |
Maximum Operating Pressure | 0.5 in wc |
For Fluid Type | Natural Gas |
Includes Thermal Shut Off | Standard Swivel |
Inlet Connection | 1/2 in Male NPT |
Thermal Shut Off | No |
Minimum Operating Temperature | 32 Degrees F |
Outlet Connection | 1/2 in Female NPT |
Inlet Connection Gender | Male |
Inlet Connection Type | NPT |
Heat Capacity | 216,000 BtuH |
Outlet Connection Gender | Female |
Market | Commercial |
Outlet Connection Type | NPT |
Swivel Angle | 360 Degrees |
Description
Swivel Fitting, Inlet Connection Gender Male, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Outlet Connection Gender Female, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Swivel Angle 360 Degrees , Thermal Shut Off No, Fitting Type Swivel Connector, Standards CSA, UL Listed, Application Foodservice, For Fluid Type Natural Gas, Heat Capacity 216,000 BtuH, Market Commercial, Maximum Operating Pressure 0.5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS FCT CNNCTR 1/2X3/8 2PK (7223-16-38-2BG2)
- ZORO SELECT Socket x Socket x Socket Cast Iron Upright Wye (221652)
- K-FLEX USA Pipe Insulation Tape, 30 ft Overall Lg, 2 in Overall Wd, 130 mil Thick, Cork, Black (800-TAPE-CRK)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-600)
- DORMONT Gas Safety Kit, 3/4 x36 In L, 218,000 BTU (1675BPQR36)
- DORMONT Gas Coupling, 3/4 In (A75)
- DORMONT Gas Connector, 1/2 x60 In L, 93,200 BTU (30C-3131-60)
- DORMONT Gas Connector, SS, 3/4 x 24 In, 290,900 Btu (40-4142-24)
- DORMONT Gas Connector, 48 In (30-4242-48)
- DORMONT Gas Connector, 60 Inch (30-3142-60)
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 1/2"x 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-72K)
- Dormont Flexible Gas Connectors