Shop All Flexible Gas Connectors
Dormont
Gas Safety Kit, 1/2 x36 In L, 77,000 BTU
Mfr # 1650BPQR36
Zoro # G4376337
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Hose Length 36 in
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 1650BPQR36
- Zoro # G4376337
- UPC # 662447027271
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 36 in |
Outside Dia. (In.) | 1/2 |
Size | 1/2" |
Length (In.) | 36 |
Hose Outside Dia. | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Gas Safety Kit, Hose Inside Dia. 1/2 in, Hose Outside Dia. 1/2 in, Hose Length 36 in, Hose Color Gray, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Tube, 8 mm Inside Dia. (PE10M-NA-50)
- NVENT CADDY Split Ring Hanger, 1 1/2 In, 180 lb Max (4550150PL)
- DANCO 5/8 in. D X 3/8 in. D X 1/4 in. Bonnet Packing For Mueller (36611B)
- HOME-FLEX Home-flex 4903290 Underground 1 Insert x 1 in. Dia. MIP Polyethylene Gas Pipe Transition (4903290)
- DORMONT Gas Connector, 1/2 x36 In L, 125,000 BTU (30C-3131-36)
- DORMONT Gas Connetor, 304 SS, 5/8 x 72 In (30-3131-72)
- DORMONT Gas Connector, 36 In (30-3232-36)
- DORMONT 16125BPQ36 SnapFast 36in Gas Connector Kit with Elbow - 1 1/4in Diameter (3201615BPQ36)
- DORMONT Gas Safety Kit, 1 x48 In L, 334,000 BTU (16100BPQR48)
- DORMONT Gas Hose, 3/4 In NPT (1675BPQR48)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 12" L (0437012)
- Dormont Supply Lines