Shop All Flexible Gas Connectors
Dormont
Gas Safety Kit, 1 x48 In L, 334,000 BTU
Mfr # 16100BPQR48
Zoro # G4376364
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1 in
- Hose Length 4 ft
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # 16100BPQR48
- Zoro # G4376364
- UPC # 662447027219
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 4 ft |
Length (In.) | 48 |
Size | 1" |
Outside Dia. (In.) | 1 |
Hose Outside Dia. | 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Fitting Size | 1 in x 1 in |
Description
Gas Safety Kit, Hose Inside Dia. 1 in, Hose Outside Dia. 1 in, Hose Length 4 ft, Hose Color Gray, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084E)
- ZORO SELECT Tee, Brass, 1 in Pipe Size, Female BSPT (ZUSA-PF-10454)
- NAUGATUCK Float Ball, Round, SS, 2 In (GRT20S425A)
- ZORO SELECT Elbow, 90 deg, 4", 150,304, Thrd Heavy (4381030710)
- DORMONT Gas Tube Kit, 1/4 x12 In, 28200 BTU (T4-KIT-12)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-12)
- DORMONT Gas Safety Kit, 3/4 x36 In L, 218,000 BTU (1675BPQR36)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-48)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-24)
- DORMONT Gas Connector, 36 In (30-3131-36)
- DORMONT Safety Gas Valve (CF-50)
- Dormont Flexible Gas Connectors