Shop All Flexible Gas Connectors
Dormont
Gas Hose, 3/4 In NPT
Mfr # 1675BPQR48
Zoro # G2364957
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Hose Length 4 ft
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 1675BPQR48
- Zoro # G2364957
- UPC # 662447027226
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 4 ft |
Length (In.) | 48 |
Size | 3/4" |
Hose Outside Dia. | 1 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Description
Gas Connector Kit, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 in, Hose Length 4 ft, Hose Color Blue, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T-401 NO LEAD GATE VALV (104-307NL)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (HT8210G054)
- OAKBROOK COLLECTION Faucet Cart H/C For Ob (RP 22010AC)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6920-XL-1)
- DORMONT Gas Coupling, 1/2 In (A50)
- DORMONT Gas Connector, 1/2 x60 In L, 93,200 BTU (30C-3131-60)
- DORMONT 1650BP48 Blue HoseA, 48in Stainless Steel Moveable Foodservice Gas Connector - 1/2in Diameter (3201650BP48)
- DORMONT Safety Gas Valve (CF-75)
- DORMONT Gas Connector, 1/2 x60 In L, 53,200 BTU (20C-3132-60)
- DORMONT Gas Swivel Fitting (SM50)
- B & K Gas Connector Y 1/4 1/2M/F 36 (G014YE101136RP)
- Dormont Flexible Gas Connectors