Shop All Flexible Gas Connectors
Dormont
Gas Flow Valve Kit, SS, 48" L, 5/8" Size
Mfr # XL30C-313MV6KIT-TS-48B
Zoro # G0741233
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Hose Length 4 ft
- Hose Tube Material 304 Stainless Steel
- Hose Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # XL30C-313MV6KIT-TS-48B
- Zoro # G0741233
- UPC # 662447157039
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 4 ft |
Outside Dia. (In.) | 5/8 |
Size | 5/8" |
Length (In.) | 48 |
Hose Outside Dia. | 5/8 in |
Hose Fitting A Size | 5/8 in |
Fitting Size | 5/8 in x 5/8 in |
Hose Fitting B Size | 5/8 in |
Description
Gas Flow Valve Kit, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 4 ft, Hose Color Yellow, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Lower Shelf for 6 in. Leveling Tripod Chain Vise (48-22-8695)
- GROHE Universal Escutcheon Starlight Chrome (45728000)
- MOEN COMMERCIAL Manual, 8" Mount, Residential 3 Hole Gooseneck Bar Faucet (8225)
- DECKO BATH PRODUCTS Towel Bar White 24 in. (48170)
- DORMONT Gas Connetor, 304 SS, 5/8 x 36 In (30-3132-36)
- DORMONT Gas Connector, 3/4 x48 In L, 106,000 BTU (30C-4242-48)
- DORMONT Gas Connector, 3/8 x36 In L, 33,400 BTU (10C-3132-36)
- DORMONT GAS CNNCTR KIT 1/2X36"" (0222524)
- DORMONT Water Supplier Line Kit, 9/16-24 (IMIK-21-25-P5-075)
- DORMONT Gas Connector, 60 Inch (30-3142-60)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-48)
- Dormont Supply Lines