Shop All Flexible Gas Connectors
Dormont
Gas Flow Valve Kit, SS, 24" L, 3/8" Size
Mfr # 10A-2131V2KIT-TS-24B
Zoro # G0741218
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/4 in
- Hose Length 24 in
- Hose Tube Material 304 Stainless Steel
- Hose Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # 10A-2131V2KIT-TS-24B
- Zoro # G0741218
- UPC # 662447157794
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 24 in |
Length (In.) | 24 |
Size | 3/8" |
Outside Dia. (In.) | 3/8 |
Hose Outside Dia. | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Description
Gas Flow Valve Kit, Hose Inside Dia. 1/4 in, Hose Outside Dia. 3/8 in, Hose Length 24 in, Hose Color Black, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-06-08-SS)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 2 in Pipe Size (1WKE7)
- KINGSTON BRASS 3/8" IPSx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC33102XK)
- WORLDWIDE SOURCING Toilet Flapper And Chain (24462-3L)
- DORMONT Gas Hose, 3/4 In NPT (1675BPQR48)
- DORMONT Gas Connector, 1/2 x48 In L, 60,500 BTU (20C-3132-48)
- DORMONT Gas Tube Kit, 1/4 x30 In, 21500 BTU (T4-KIT-30)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-36)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-18)
- DORMONT Safety Gas Valve (CF-50)
- BRASSCRAFT GAS CONNECTOR 24"" (CSSL54-24 P)
- Dormont Flexible Gas Connectors