Shop All Flexible Gas Connectors
Dormont
Gas Coupling, 1/2 In
Mfr # A50
Zoro # G0292293
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA
- Function Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit
- Size 1/2 in
- Type Quick Disconnect
- Application Foodservice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # A50
- Zoro # G0292293
- UPC # 662447007679
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Size | 1/2 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1/2 in |
Thread Size | 1/2" |
Details
Standards | CSA |
Function | Safety Thermal Shut Off Stops the Flow of Gas when the Internal Temperature Exceeds 350 Degrees Fahrenheit |
Type | Quick Disconnect |
Item | Snapfast Fitting |
Application | Foodservice |
Fitting Material | Brass |
Maximum Operating Temperature | 350 Degrees F |
For Fluid Type | Natural Gas |
Outlet Connection Gender | Female |
Inlet Connection Gender | Male |
Heat Capacity | 125,000 BtuH |
Includes Thermal Shut Off | With Thermal Shut Off |
Outlet Connection | 1/2 in Female Push On |
Outlet Connection Type | Push On |
Maximum Operating Pressure | 0.5 in wc |
Inlet Connection | 1/2 in Male Push On |
Market | Industrial |
Thermal Shut Off | Yes |
Inlet Connection Type | Push On |
Description
Snapfast Fitting, Inlet Connection Gender Male, Inlet Connection Size 1/2 in, Inlet Connection Type Push On, Outlet Connection Gender Female, Outlet Connection Size 1/2 in, Outlet Connection Type Push On, Swivel Angle Not Applicable, Thermal Shut Off Yes, Fitting Material Brass, Fitting Type Quick Disconnect, Standards CSA, Application Foodservice, For Fluid Type Natural Gas, Heat Capacity 125,000 BtuH, Market Industrial, Maximum Operating Pressure 0.5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 150, 1/4 In., FNPT (1140 1/4)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x FPT Adapter (XPRFA1)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51004)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 6" (ZUSA-STF-BW-17)
- DORMONT Gas Connector, 24 In (20-3132-24)
- DORMONT Gas Connector, 1/2 x36 In L, 125,000 BTU (30C-3131-36)
- DORMONT GAS CNNCTR KIT 1/2X36"" (0222524)
- DORMONT Gas Connector, 36 In (30-3131-36)
- DORMONT Gas Swivel Fitting (SM75)
- DORMONT Gas Flow Valve Kit, SS, 48" L, 1/2" Size (20C-3131V4KIT-TS-48B)
- ANDERSON METALS 3/4Fghx3/4Fgh Adapter (757403-12)
- Dormont Supply Lines