Shop All Flexible Gas Connectors
Dormont
Gas Connetor, 304 SS, 5/8 x 72 In
Mfr # 30-3131-72
Zoro # G2663613
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Hose Length 6 ft
- Hose Tube Material 304 Stainless Steel
- Hose Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # 30-3131-72
- Zoro # G2663613
- UPC # 662447004814
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 6 ft |
Outside Dia. (In.) | 5/8 |
Size | 1/2" ID |
Length (In.) | 72 |
Hose Outside Dia. | 5/8 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Fitting Size | 5/8 in x 5/8 in |
Description
Gas Connector, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 6 ft, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MIP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator (104228)
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Length: 2-1/8" (30PT98)
- ZORO SELECT Tank Lever, Brass, Yellow (40066)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210B021)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-18)
- DORMONT Gas Connector, 1/2 x48 In L, 60,500 BTU (20C-3132-48)
- DORMONT Gas Connector, 3/4 x48 In L, 106,000 BTU (30C-4242-48)
- DORMONT Gas Hose, 1/2 In NPT (1650BPQR48)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-48)
- DORMONT Gas Connector, PVC Coated SS, 1/2 x 48 In (1650BP48)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-36)
- Dormont Flexible Gas Connectors