Shop All Flexible Gas Connectors
Dormont
Gas Connetor, 304 SS, 5/8 x 36 In
Mfr # 30-3132-36
Zoro # G3417312
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Hose Length 36 in
- Hose Tube Material 304 Stainless Steel
- Hose Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 30-3132-36
- Zoro # G3417312
- UPC # 662447004289
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 36 in |
Size | 1/2" ID |
Length (In.) | 36 |
Outside Dia. (In.) | 5/8 |
Hose Fitting B Size | 5/8 in |
Hose Outside Dia. | 5/8 in |
Hose Fitting A Size | 5/8 in |
Fitting Size | 5/8 in x 5/8 in |
Description
Gas Connector, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 36 in, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Supply Line, 3/8x3/8, 12in.L (88-3910)
- PARKER 1/2'' BALL VALVE (V500P-8)
- SMITH-COOPER Union Elbow, 90 deg, 1", 300 gal. (4318000054)
- ZORO SELECT 1/4" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 410-4F4M-F)
- DORMONT Gas Swivel Fitting (SM50)
- DORMONT Gas Connector, 18 In (20-3132-18)
- DORMONT Water Supply Line Kit, 2 In, 1.81 In L (IMIK-01-25-P5-075)
- DORMONT 1650NPFS60 60in Stainless Steel Stationary Foodservice Gas Connector Hose - 1/2in Diameter (3201650NPF60)
- DORMONT 16125BPQ36 SnapFast 36in Gas Connector Kit with Elbow - 1 1/4in Diameter (3201615BPQ36)
- DORMONT Gas Connector, 36 In (30-3232-36)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 12'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-12B)
- Dormont Supply Lines