Shop All Flexible Gas Connectors
Dormont
Gas Connector, SS, 3/4 x 24 In, 290,900 Btu
Mfr # 40-4142-24
Zoro # G0264774
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Hose Length 24 in
- Hose Tube Material 304 Stainless Steel
- Hose Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # 40-4142-24
- Zoro # G0264774
- UPC # 662447005972
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 24 in |
Length (In.) | 24 |
Size | 3/4" |
Outside Dia. (In.) | 1 |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 in |
Hose Fitting B Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Description
Gas Connector, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 in, Hose Length 24 in, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Female Coupling (700066-0406)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- ELKAY Bottle Filler, H 41.2 in, D 11.8 in (LZ8WSSSMC)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4EGV3)
- DORMONT Gas Connetor, 304 SS, 5/8 x 36 In (30-3132-36)
- DORMONT Gas Connector, 48 In (20-3132-48)
- DORMONT GAS CNNCTR KIT 1/2X36"" (0222524)
- DORMONT Gas Coupling, 1/2 In (A50)
- DORMONT Gas Connector, 1/2 x60 In L, 53,200 BTU (20C-3132-60)
- DORMONT Safety Gas Valve (CF-50)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 1/2" FIP x 1/2" MIP x 48" (G71159)
- Dormont Flexible Gas Connectors