Shop All Flexible Gas Connectors
Dormont
Gas Connector, PVC Coated SS, 3/4 x 48 In
Mfr # 1675BP48
Zoro # G3327046
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Hose Length 4 ft
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # 1675BP48
- Zoro # G3327046
- UPC # 662447005569
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 4 ft |
Size | 3/4" |
Length (In.) | 48 |
Outside Dia. (In.) | 1 |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 in |
Hose Fitting B Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Description
Gas Connector, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 in, Hose Length 4 ft, Hose Color Blue, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Carbon Steel, 150, 1/2-14, FNPT, PK5 (5RLK6)
- ZORO SELECT 1/4" FNPT Galvanized Coupling (1MPF8)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540178.002)
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- DORMONT Gas Safety Kit, 1 x48 In L, 334,000 BTU (16100BPQR48)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-12)
- DORMONT Gas Flow Valve Kit, SS, 24" L, 3/8" Size (10A-2131V2KIT-TS-24B)
- DORMONT Gas Hose, 3/4 In NPT (1675BPQR48)
- DORMONT Gas Safety Kit, 1/2 x36 In L, 77,000 BTU (1650BPQR36)
- DORMONT Gas Connector, 1/2 x60 In L, 53,200 BTU (20C-3132-60)
- FLEXTRON Gas Line Hose 1/2'' O.D.x24'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-24C)
- Dormont Flexible Gas Connectors