Shop All Flexible Gas Connectors
Dormont
Gas Connector, PVC Coated SS, 3/4 x 36 In
Mfr # 41-4142-36
Zoro # G1240321
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Hose Length 36 in
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 41-4142-36
- Zoro # G1240321
- UPC # 662447014936
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 36 in |
Length (In.) | 36 |
Outside Dia. (In.) | 1 |
Size | 3/4" |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 in |
Hose Fitting B Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Description
Gas Connector, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 in, Hose Length 36 in, Hose Color Gray, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 3 in x 1 1/2 in Pipe Size (1WKF4)
- THRIFCO PLUMBING 2 Inch Galvanized Steel 45 Degrees Elbow (5217037)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1/2" Wall (693681)
- T&S BRASS Faucet, 8"Dk , Gsnk, Wrstbld Handle (B-1142-04)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-36)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-18)
- DORMONT Plug, Magnetic, 3/4 In, 0.62 In L, Steel (TEE-013-P5-075)
- DORMONT Gas Connector, 18 In (20-3132-18)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-24)
- DORMONT Gas Connector, 36 In (30-3131-36)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 48'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-48N)
- Dormont Flexible Gas Connectors