Shop All Flexible Gas Connectors
Dormont
Gas Connector, Hose 3/8" dia., Yellow
Mfr # 20C-3132-36
Zoro # G3158769
Sold in multiples of 25 for $586.25
Item requires special delivery charges. A $8.00 per item surcharge will be applied.
$586.25
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 36 in
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # 20C-3132-36
- Zoro # G3158769
- UPC # 00662447090695
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 36 in |
Hose Fitting B Size | 1/2 in |
Hose Outside Dia. | 1/2 in |
Hose Fitting A Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Description
Gas Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 36 in, Hose Color Yellow, Hose Tube Material 304 Stainless Steel, Hose Cover Material Polymer, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards CSA Certified, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MIP, Hose Fitting B Type FIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Gooseneck Assembly, 1" x 8" x 6", Chrome (RPG18-0213-CA)
- DIXON Coupler, 4 x 3 In, 100 psi, Aluminum (4030-C-AL)
- ZORO SELECT 1-1/2" FSW 304/304L SS Tee (3001300212)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 2" Wall (693683)
- DORMONT Gas Safety Hose, 1 x48 In L, 451,000 BTU (16100BP48)
- DORMONT Gas Tube Kit, 1/4 x30 In, 21500 BTU (T4-KIT-30)
- DORMONT Gas Connector, 60 Inch (20-3132-60)
- DORMONT Gas Connector, 1/2 x60 In L, 93,200 BTU (30C-3131-60)
- DORMONT Gas Swivel Fitting (SM50)
- DORMONT Water Supply Line Kit, 2 In, 1.81 In L (IMIK-01-25-P5-075)
- MARSH EXCEL 24 ft. High Capacity Propane Regulator Pigtail with 2 HF (M6E-R253HPPT24)
- Dormont Flexible Gas Connectors