Shop All Flexible Gas Connectors
Dormont
Gas Connector, Hose 3/8" dia., Yellow
Mfr # 20C-3132-18
Zoro # G3160196
Sold in multiples of 25 for $424.75
Item requires special delivery charges. A $8.00 per item surcharge will be applied.
$424.75
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 18 in
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # 20C-3132-18
- Zoro # G3160196
- UPC # 00662447090664
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 18 in |
Hose Fitting B Size | 1/2 in |
Hose Outside Dia. | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Gas Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 18 in, Hose Color Yellow, Hose Tube Material 304 Stainless Steel, Hose Cover Material Polymer, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards CSA Certified, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MIP, Hose Fitting B Type FIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 1 In, Use w/22N572 (RK1-600XL)
- NIBCO 2-1/2" x 2-1/2" x 1-1/4" NOM C Copper Reducing Tee (611R 21/2x21/2x11/4)
- KOHLER Spout Assembly (1097031-2BZ)
- THRIFCO PLUMBING Single Tub Drain Overflow Plate, One hole, Screws Included, Chr (4401689)
- DORMONT Safety Gas Valve (CF-75)
- DORMONT Safety Gas Valve (CF-50)
- DORMONT Gas Connector, 24 In (20-3132-24)
- DORMONT Gas Connetor, 304 SS, 5/8 x 72 In (30-3131-72)
- DORMONT Gas Safety Hose, 1 x48 In L, 451,000 BTU (16100BP48)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 36 In (41-4142-36)
- DORMONT Gas Hose, 1/2 In NPT (1650BPQR48)
- Dormont Supply Lines