Shop All Flexible Gas Connectors
Dormont
Gas Connector, Hose 3/8" dia., Yellow
Mfr # 20C-3131-48
Zoro # G3160099
product price: $21.29
/ea
Sold in multiples of 25 for $532.25
Item requires special delivery charges. A $8.00 per item surcharge will be applied.
$532.25
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 4 ft
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 20C-3131-48
- Zoro # G3160099
- UPC # 00662447090855
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 4 ft |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Outside Dia. | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Gas Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 4 ft, Hose Color Yellow, Hose Tube Material 304 Stainless Steel, Hose Cover Material Polymer, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards CSA Certified, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MIP, Hose Fitting B Type MIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, PVC/FPM, 2", Full Port, S/T (TBH1200ASTV0000)
- ZURN Lead Free 1/2" P1500Xl (12-P1500XL)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to HF35-CL Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-3267)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1.5-7-304)
- DORMONT Gas Connector, 36 In (30-3232-36)
- DORMONT Gas Connector, 60 Inch (30-3142-60)
- DORMONT Gas Swivel Fitting (SM75)
- DORMONT Gas Tube Kit, 1/4 x30 In, 21500 BTU (T4-KIT-30)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-12)
- DORMONT Gas Connector, 48 Inch (20-3122-48)
- DORMONT Gas Connetor, 304 SS, 1/2 x 72 In (30-3132-72)
- Dormont Flexible Gas Connectors