Shop All Flexible Gas Connectors
Dormont
Gas Connector, Hose 1/2" dia., Yellow
Mfr # 30C-3132-60
Zoro # G3161754
Sold in multiples of 12 for $343.08
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$343.08
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Hose Length 5 ft
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # 30C-3132-60
- Zoro # G3161754
- UPC # 00662447091388
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 5 ft |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Outside Dia. | 5/8 in |
Description
Gas Connector, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material 304 Stainless Steel, Hose Cover Material Polymer, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards CSA Certified, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MIP, Hose Fitting B Type FIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" MNPT x 1/8" TBE Brass Close Pipe Nipple (VS215PN-8)
- ANVIL 1" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318906765)
- WESTBRASS White 1-1/2" Tubular Tip Toe Bath Waste in Polished Nickel (593244-05)
- ANVIL 2" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel 45 Degree Lateral (0361109903)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-36)
- DORMONT Gas Connector, 48 In (20-3132-48)
- DORMONT Gas Tube Kit, 1/4 x30 In, 21500 BTU (T4-KIT-30)
- DORMONT Gas Connector, 36 In (30-3232-36)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-24)
- DORMONT GAS CNNCTR KIT 1/2X36"" (0222524)
- BRASSCRAFT Valve Gas 1/2Fip X1/2Fip (PSBV503-8)
- Dormont Supply Lines