Shop All Flexible Gas Connectors
Dormont
Gas Connector, Hose 1" dia., Gray
Mfr # 51-5152-60
Zoro # G3162524
product price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1 in
- Hose Length 5 ft
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 51-5152-60
- Zoro # G3162524
- UPC # 00662447019436
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 5 ft |
Hose Outside Dia. | 1 1/4 in |
Fitting Size | 1 in x 1 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Gas Connector, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/4 in, Hose Length 5 ft, Hose Color Gray, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards CSA Certified, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MIP, Hose Fitting B Type FIP, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 5/16"x 1/4" Male NPT (B516-02ML)
- MILWAUKEE VALVE Globe Valve, Class 300, 3/4 In. (572 3/4)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1/2" (4307001156)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Tee-3/8" Tube OD (ZUSA-PTC-PBT-536)
- DORMONT Gas Connector, 48 Inch (20-3122-48)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-36)
- DORMONT Gas Hose, 3/4 In NPT (1675BPQR48)
- DORMONT Gas Hose, 1/2 In NPT (1650BPQR48)
- DORMONT 1675BPQ48 SnapFast 48in Gas Connector Kit with Elbow - 3/4in Diameter (3201675BPQ48)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-18)
- DORMONT Gas Connector, 1/2 x36 In L, 125,000 BTU (30C-3131-36)
- Dormont Supply Lines