Shop All Flexible Gas Connectors
Dormont
Gas Connector, Hose 1" dia., Gray
Mfr # 51-5152-30
Zoro # G3161115
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1 in
- Hose Length 30 in
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 51-5152-30
- Zoro # G3161115
- UPC # 00662447015346
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 30 in |
Hose Outside Dia. | 1 1/4 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Fitting Size | 1 in x 1 in |
Description
Gas Connector, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/4 in, Hose Length 30 in, Hose Color Gray, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards CSA Certified, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MIP, Hose Fitting B Type FIP, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1037485S Heat Element (Single (B1037485S)
- LIBERTY PUMPS Macerating Toilet, Round, 1/2 HP, 115V (AscentII-RSW)
- T&S BRASS Arm, Swing, Pre-Rinse, Lead Free For - Part# Ts002882-40 (TS002882-40)
- LEGEND VALVE 1/8" X 6" GALVANIZED NIPPLE (356-010)
- DORMONT 1675NPFS36 36in Stainless Steel Stationary Foodservice Gas Connector Hose - 3/4in Diameter (3201675NPF36)
- DORMONT Gas Connector, 48 In (30-4242-48)
- DORMONT Gas Connector, SS, 3/4 x 24 In, 290,900 Btu (40-4142-24)
- DORMONT Gas Coupling, 3/4 In (A75)
- DORMONT Gas Connetor, 304 SS, 5/8 x 72 In (30-3131-72)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-12)
- FLEXTRON Gas Line Hose 1'' O.D.x18'' Len 3/4" FIPx3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC34-18P)
- Dormont Supply Lines