Shop All Flexible Gas Connectors
Dormont
Gas Connector, Hose 1" dia., Gray
Mfr # 51-5152-24
Zoro # G3161535
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1 in
- Hose Length 24 in
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 51-5152-24
- Zoro # G3161535
- UPC # 00662447021392
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 24 in |
Hose Outside Dia. | 1 1/4 in |
Hose Fitting A Size | 1 in |
Fitting Size | 1 in x 1 in |
Hose Fitting B Size | 1 in |
Description
Gas Connector, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/4 in, Hose Length 24 in, Hose Color Gray, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards CSA Certified, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MIP, Hose Fitting B Type FIP, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 3/4In, FBPxSolder, 250psi (3/4 LF3008)
- VIEGA Viega MegaPressG tee, 3/4" x 3/4" x 1/2" (25331)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSF-75)
- TECTITE BY APOLLO 1 in. IPS Brass Push-to-Connect x 1 in. CTS Street Transition Adapter (FSBIPSSTEM1)
- DORMONT Gas Flow Valve Kit, SS, 48" L, 5/8" Size (XL30C-313MV6KIT-TS-48B)
- DORMONT Gas Connetor, 304 SS, 5/8 x 36 In (30-3132-36)
- DORMONT Gas Connector, 1/2 x60 In L, 93,200 BTU (30C-3131-60)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 48 In (1675BP48)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 36 In (41-4142-36)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-36)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 36'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-36C)
- Dormont Flexible Gas Connectors