Shop All Flexible Gas Connectors
Dormont
Gas Connector, Hose 1" dia., Gray
Mfr # 51-5152-12
Zoro # G3161447
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1 in
- Hose Length 12 in
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 51-5152-12
- Zoro # G3161447
- UPC # 00662447059494
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 12 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Hose Outside Dia. | 1 1/4 in |
Fitting Size | 1 in x 1 in |
Description
Gas Connector, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/4 in, Hose Length 12 in, Hose Color Gray, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards CSA Certified, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MIP, Hose Fitting B Type FIP, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Guide Bushing Assembly Kit (EBV505A)
- ZURN Juvenile Toilet Seat (Z5959SS-JUV)
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 80 (40707)
- SLOAN Valve Flush Sloan #111 (3010000)
- DORMONT Gas Coupling, 3/4 In (A75)
- DORMONT Gas Connetor, 304 SS, 1/2 x 72 In (30-3132-72)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-60)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-36)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 48 In (1675BP48)
- DORMONT Gas Tube Kit, 1/4 x30 In, 21500 BTU (T4-KIT-30)
- THRIFCO PLUMBING Stainless Steel Gas Flex -5/8 Inch O.D. x 1/2 Inch I.D. x 48 Inch Long with 3/4 Inch MIP (4400696)
- Dormont Flexible Gas Connectors