Shop All Flexible Gas Connectors
Dormont
Gas Connector, Hose 1-1/4" dia., Gray
Mfr # 61-6162-72
Zoro # G3161587
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1 1/4 in
- Hose Length 6 ft
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 61-6162-72
- Zoro # G3161587
- UPC # 00662447019498
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 6 ft |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Hose Outside Dia. | 1 1/2 in |
Fitting Size | 1-1/4 in x 1-1/4 in |
Description
Gas Connector, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 1/2 in, Hose Length 6 ft, Hose Color Gray, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards CSA Certified, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MIP, Hose Fitting B Type FIP, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Strainer Snap-In Ss 4In (42732)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-26)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/4" FNPT (ZUSA-PF-4553)
- LASCO FITTINGS COUPLE INSERT POLY 2"" (1429020RMC)
- DORMONT Plug, Magnetic, 3/4 In, 0.62 In L, Steel (TEE-013-P5-075)
- DORMONT Gas Connector, 24 In (20-3132-24)
- DORMONT Gas Tube Kit, 1/4 x30 In, 21500 BTU (T4-KIT-30)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-24)
- DORMONT Gas Connector, 1/2 x48 In L, 60,500 BTU (20C-3132-48)
- DORMONT Gas Flow Valve Kit, SS, 48" L, 5/8" Size (XL30C-313MV6KIT-TS-48B)
- FRIGIDAIRE Gas Connector, 1/2in., MIP, Safety Valve (5304494820)
- Dormont Flexible Gas Connectors