Shop All Flexible Gas Connectors
Dormont
Gas Connector, Hose 1-1/4" dia., Gray
Mfr # 61-6162-24
Zoro # G3162156
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1 1/4 in
- Hose Length 24 in
- Hose Tube Material 304 Stainless Steel
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # 61-6162-24
- Zoro # G3162156
- UPC # 00662447014783
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 24 in |
Hose Outside Dia. | 1 1/2 in |
Hose Fitting A Size | 1 1/4 in |
Fitting Size | 1-1/4 in x 1-1/4 in |
Hose Fitting B Size | 1 1/4 in |
Description
Gas Connector, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 1/2 in, Hose Length 24 in, Hose Color Gray, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards CSA Certified, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MIP, Hose Fitting B Type FIP, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLOSS Wax Floor Super Gloss Qt (3202F32-6)
- IMPERIAL MFG Elbow Stove Adj28G3"Galv (GV0281-C)
- SANI-LAV Swivel Hose Adapt, SS, 1/2 InMNPT, 2 In L (N11S)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Natural, 100 Ft (2VDN6)
- DORMONT Gas Connector, 36 In (20-3132-36)
- DORMONT Gas Connector, 3/4 x48 In L, 106,000 BTU (30C-4242-48)
- DORMONT Gas Connector, 60 Inch (30-3142-60)
- DORMONT Gas Connector, 24 In (30-3232-24)
- DORMONT Gas Hose, 3/4 In NPT (1675BPQR48)
- DORMONT Gas Connector, 18 In (20-3132-18)
- FLEXTRON Gas Line Hose 3/8'' O.D.x36'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-36H)
- Dormont Flexible Gas Connectors