Shop All Flexible Gas Connectors
Dormont
Gas Connector, 60 Inch
Mfr # 20-3132-60
Zoro # G0848127
original price:
$25.45
10% off
new price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 5 ft
- Hose Tube Material 304 Stainless Steel
- Hose Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 20-3132-60
- Zoro # G0848127
- UPC # 662447002742
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 5 ft |
Length (In.) | 60 |
Outside Dia. (In.) | 1/2 |
Size | 1/2" |
Hose Outside Dia. | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Description
Gas Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 5 ft, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Nylon, 1/2" OD, Black, 50 Ft (NBR-8-062-0050)
- MOEN Cartridge (40008)
- KOHLER Service Kit, Ring (1439228-BN)
- PURTEST Water Test Kit, Lead and Copper (77701)
- DORMONT Gas Connector, PVC Coated SS, 1/2 x 48 In (1650BP48)
- DORMONT Gas Connector, 48 In (20-3132-48)
- DORMONT Gas Connector, 18 In (20-3132-18)
- DORMONT Gas Connector, 36 In (30-3131-36)
- DORMONT Gas Flow Valve Kit, SS, 48" L, 1/2" Size (20C-3131V4KIT-TS-48B)
- DORMONT Gas Coupling, 1/2 In (A50)
- FLEXTRON Gas Line Hose 5/8'' O.D.x24'' Len 3/4" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-24P)
- Dormont Flexible Gas Connectors