Shop All Flexible Gas Connectors
Dormont
Gas Connector, 60 Inch
Mfr # 20-3122-60
Zoro # G2900667
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 5 ft
- Hose Tube Material 304 Stainless Steel
- Hose Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # 20-3122-60
- Zoro # G2900667
- UPC # 662447002803
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 5 ft |
Length (In.) | 60 |
Size | 1/2" x 3/8" |
Outside Dia. (In.) | 1/2 |
Hose Outside Dia. | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Description
Gas Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 5 ft, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA H2Okinetic Single-Setting Slide Bar Hand Shower (51567-BL)
- SANI-LAV Hand Sink, Wall, Faucet, 20-1/2inW (504B)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Gate Valve, SW (284SW010)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-24)
- DORMONT Gas Flow Valve Kit, SS, 48" L, 5/8" Size (XL30C-313MV6KIT-TS-48B)
- DORMONT Safety Gas Valve (CF-75)
- DORMONT Gas Connector, SS, 3/4 x 24 In, 290,900 Btu (40-4142-24)
- DORMONT Gas Connector, 1/2 x48 In L, 60,500 BTU (20C-3132-48)
- DORMONT Gas Connector, 48 In (20-3132-48)
- THRIFCO PLUMBING 1/2 Inch MIP x 1/2 Inch FIP x 18 Inch Long Gas Appliance Connector (4406689)
- Dormont Supply Lines