Shop All Flexible Gas Connectors
Dormont
Gas Connector, 48 Inch
Mfr # 30-3131-48
Zoro # G1639224
original price:
$26.99
10% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Hose Length 4 ft
- Hose Tube Material 304 Stainless Steel
- Hose Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 30-3131-48
- Zoro # G1639224
- UPC # 662447004494
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 4 ft |
Size | 1/2" |
Length (In.) | 48 |
Outside Dia. (In.) | 5/8 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Hose Outside Dia. | 5/8 in |
Fitting Size | 5/8 in x 5/8 in |
Description
Gas Connector, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 4 ft, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Manifold Union-3/8" Tube OD (ZUSA-PTC-PBT-1032)
- STEEL & OBRIEN 1-1/2" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-1.5-7-304)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK3162)
- ZORO SELECT PVC Reducer, MNPT x Socket, 3 in x 4 in Pipe Size (436341)
- DORMONT Gas Connector, 24 In (20-3132-24)
- DORMONT Gas Connetor, 304 SS, 5/8 x 24 In (30-4141-24)
- DORMONT Gas Connector, 60 Inch (20-3132-60)
- DORMONT Gas Coupling, 1/2 In (A50)
- DORMONT Gas Safety Kit, 1/2 x36 In L, 77,000 BTU (1650BPQR36)
- DORMONT Gas Connector, 36 In (30-3232-36)
- THRIFCO PLUMBING 1/2 Inch MIP x 1/2 Inch FIP x 18 Inch Long Gas Appliance Connector (4406689)
- Dormont Flexible Gas Connectors