Shop All Flexible Gas Connectors
Dormont
Gas Connector, 48 Inch
Mfr # 20-3122-48
Zoro # G2211447
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 4 ft
- Hose Tube Material 304 Stainless Steel
- Hose Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 20-3122-48
- Zoro # G2211447
- UPC # 662447002674
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 4 ft |
Size | 1/2 x 3/8" |
Length (In.) | 48 |
Outside Dia. (In.) | 1/2 |
Hose Outside Dia. | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Gas Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 4 ft, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR25224)
- PARKER Branch Tee, Zinc Steel, CompxM, 1/4Inx1/8In (4 SBU-S)
- LARSEN SUPPLY CO Chicago Stem Repair Kit (0-1003)
- PARKER Coil Connector, 120VAC, 1/2" NPT Conduit (P2FCH453)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-48)
- DORMONT Gas Connetor, 304 SS, 5/8 x 24 In (30-4141-24)
- DORMONT Gas Flow Valve Kit, SS, 48" L, 1/2" Size (20C-3131V4KIT-TS-48B)
- DORMONT Water Supply Line Kit, 2 In, 1.81 In L (IMIK-01-25-P5-075)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-12)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-24)
- DORMONT Gas Connector, 1/2 x48 In L, 60,500 BTU (20C-3132-48)
- Dormont Supply Lines