Shop All Flexible Gas Connectors
Dormont
Gas Connector, 48 In
Mfr # 10-3132-48
Zoro # G0533267
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
- For Use With Space Heater and Gas log inserts
- Connector Flow (Btu) 28,300
- Length (In.) 48
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 10-3132-48
- Zoro # G0533267
- UPC # 662447002056
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Length (In.) | 48 |
Size | 1/2" |
Outside Dia. (In.) | 3/8 |
Details
Standards | ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M |
For Use With | Space Heater and Gas log inserts |
Connector Flow (Btu) | 28,300 |
Item | Gas Connector |
BTU Capacity | 28,300 |
Connection | 1/2" MIP x 1/2" FIP |
Application | Water Heaters, Gas Log Fireplaces, Wall Heaters |
Material of Construction | stainless steel |
Resists | Crushing, Kinking, Cracking, Corrosion |
Description
Gas Connector, Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M, For Use With Space Heater and Gas log inserts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERPIK Handheld Shwrhd 6Set Bn (XAS-649E)
- ZSI Beta Clamp Assembly, Twin, 1 In Pipe (T5021S)
- MILWAUKEE VALVE Gate Valve, Class 200, 3/4 In., FNPT (1176 3/4)
- HAYWARD FLOW CONTROL 2", socket, PVC, Y Strainer, 150 psi (YS10200S)
- DORMONT Gas Connector, 60 Inch (30-3142-60)
- DORMONT Gas Tube Kit, 1/4 x12 In, 28200 BTU (T4-KIT-12)
- DORMONT GAS CNNCTR KIT 5/8X48"" (0222530)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-24)
- DORMONT Gas Connetor, 304 SS, 1/2 x 72 In (30-3132-72)
- DORMONT Gas Connector, 1/2 x60 In L, 53,200 BTU (20C-3122-60)
- JONES STEPHENS 3/8" OD Gas Connector, Coated with Fitting, 3/8” FIP x 3/8” MIP x 18” (G70113)
- Dormont Flexible Gas Connectors