Shop All Flexible Gas Connectors
Dormont
Gas Connector, 36 In
Mfr # 30-3232-36
Zoro # G1846424
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Hose Length 36 in
- Hose Tube Material 304 Stainless Steel
- Hose Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 30-3232-36
- Zoro # G1846424
- UPC # 662447004272
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 36 in |
Size | 1/2" |
Length (In.) | 36 |
Outside Dia. (In.) | 5/8 |
Hose Outside Dia. | 5/8 in |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Fitting Size | 5/8 in x 5/8 in |
Description
Gas Connector, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 36 in, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 3.000 ID X 3.250 OD X 96.000 [Each] (TPCCL3.000X3.250X96.000)
- ADVANTAGE CONTROLS 5 Gal. Dome Bottom By Pass Feeder, 300 PSI, 200 Degrees F (BF-05D2)
- ACORN CONTROLS O-Ring, 7/16"ID x 5/8"OD x 3/32" Thick, Pk10 (0401-111-001)
- LEGEND VALVE 1-1/2" T-1001 BALL VALVE (101-027)
- DORMONT Gas Connector, 48 In (20-3132-48)
- DORMONT Gas Swivel Fitting (SM75)
- DORMONT Gas Connetor, 304 SS, 5/8 x 24 In (30-4141-24)
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-48)
- DORMONT Safety Gas Valve (CF-50)
- DORMONT Gas Flow Valve Kit, SS, 48" L, 1/2" Size (20C-3131V4KIT-TS-48B)
- BRASSCRAFT GAS CONNECTOR 24"" (CSSL54-24 P)
- Dormont Supply Lines