Shop All Flexible Gas Connectors
Dormont
Gas Connector, 24 In
Mfr # 30-3232-24
Zoro # G2036036
original price:
$20.85
17% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Hose Length 24 in
- Hose Tube Material 304 Stainless Steel
- Hose Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 30-3232-24
- Zoro # G2036036
- UPC # 662447004098
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 24 in |
Length (In.) | 24 |
Size | 1/2" |
Outside Dia. (In.) | 5/8 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Hose Outside Dia. | 5/8 in |
Fitting Size | 5/8 in x 5/8 in |
Description
Gas Connector, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 24 in, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect 2-Way Divider, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI2308S-PK10)
- JONES STEPHENS PVC, Flanged Tailpiece, 1-1/2" x 12" (P37028)
- GRUVLOK Tee, Galvanized Ductile Iron, 3", Grooved (0390119147)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-5-4)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 24 In (41-4142-24)
- DORMONT Gas Connector, 36 In (30-3232-36)
- DORMONT Gas Connector, 48 In (30-4242-48)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-24)
- DORMONT Gas Connector, 18 In (20-3132-18)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 48 In (1675BP48)
- DORMONT 1675BPQ36 SnapFast 36in Gas Connector Kit with Elbow - 3/4in Diameter (3201675BPQ36)
- Dormont Flexible Gas Connectors