Shop All Flexible Gas Connectors
Dormont
Gas Connector, 1/2 x60 In L, 93,200 BTU
Mfr # 30C-3131-60
Zoro # G4372934
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Hose Length 5 ft
- Hose Tube Material 304 Stainless Steel
- Hose Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 30C-3131-60
- Zoro # G4372934
- UPC # 662447091265
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 5 ft |
Outside Dia. (In.) | 5/8 |
Length (In.) | 60 |
Size | 1/2" |
Hose Outside Dia. | 5/8 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Fitting Size | 5/8 in x 5/8 in |
Description
Gas Connector, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF11401S)
- T&S BRASS Glass Filler, 2.60 gpm, 4-1/8In Spout (B-1200)
- ZORO SELECT 3/4" FNPT 304 SS Threaded Tee (2UA92)
- KOHLER Components Bathroom Sink Rocker Handle (77963-8A-BL)
- DORMONT Water Supply Line Kit, 2 In, 1.81 In L (IMIK-01-25-P5-075)
- DORMONT 1675BPQ36 SnapFast 36in Gas Connector Kit with Elbow - 3/4in Diameter (3201675BPQ36)
- DORMONT Gas Connector, 3/4 x48 In L, 106,000 BTU (30C-4242-48)
- DORMONT Gas Tube Kit, 1/4 x30 In, 21500 BTU (T4-KIT-30)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-12)
- DORMONT Gas Hose, 1/2 In NPT (1650BPQR48)
- FLEXTRON Gas Line Hose 1/2'' O.D.x12'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-12C)
- Dormont Flexible Gas Connectors