Shop All Flexible Gas Connectors
Dormont
Gas Connector, 1/2 x60 In L, 53,200 BTU
Mfr # 20C-3132-60
Zoro # G4376294
original price:
$28.59
19% off
new price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 5 ft
- Hose Tube Material 304 Stainless Steel
- Hose Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 20C-3132-60
- Zoro # G4376294
- UPC # 662447087190
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 5 ft |
Outside Dia. (In.) | 1/2 |
Length (In.) | 60 |
Size | 1/2" |
Hose Outside Dia. | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Description
Gas Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC Press Tool with ONE-KEY Kit with 1/4 in. - 7/8 in. Streamline ACR Jaws (2922-22M)
- NUTECH 2" FNPT Combination Strainer Valve (SV4-200F-200F)
- THRIFCO PLUMBING A-15-A MOLDED DISC 3301111 (4500137)
- ZURN Bedpan Washer, Brass (Z877P2-LKS-HK-SH2)
- DORMONT Gas Connetor, 304 SS, 1/2 x 72 In (30-3132-72)
- DORMONT Gas Connector, 1/2 x24 In L, 150,000 BTU (30C-3232-24)
- DORMONT Gas Coupling, 1/2 In (A50)
- DORMONT Safety Gas Valve (CF-50)
- DORMONT Gas Connector, 1/2 x48 In L, 60,500 BTU (20C-3132-48)
- DORMONT Gas Connetor, 304 SS, 5/8 x 72 In (30-3131-72)
- BRASSCRAFT GASCON 3/8 1/2MX1/2F 60"" (CSSD45R-60 P)
- Dormont Supply Lines