Shop All Flexible Gas Connectors
Dormont
Gas Connector, 1/2 x48 In L, 60,500 BTU
Mfr # 20C-3132-48
Zoro # G4376276
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 4 ft
- Hose Tube Material 304 Stainless Steel
- Hose Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 20C-3132-48
- Zoro # G4376276
- UPC # 662447090701
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 4 ft |
Length (In.) | 48 |
Size | 1/2" |
Outside Dia. (In.) | 1/2 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Outside Dia. | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Description
Gas Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 4 ft, Hose Color Yellow, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 5" FNPT Galvanized Cap (0319901088)
- KOHLER 1357-0, 60" L, 32" W (1357-0)
- ZORO SELECT Flange, Steel, Threaded, 3 in Pipe Size (BULK-PF-492)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 1/2" Pipe Size (6AYX5)
- DORMONT Water Supplier Line Kit, 9/16-24 (IMIK-21-25-P5-075)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 48 In (1675BP48)
- DORMONT 16125BPQ36 SnapFast 36in Gas Connector Kit with Elbow - 1 1/4in Diameter (3201615BPQ36)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-12)
- DORMONT Gas Connector, 1/2 x60 In L, 53,200 BTU (20C-3132-60)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-18)
- FLEXTRON Gas Line Hose 3/8'' O.D.x48'' Len 3/8" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC14-48I)
- Dormont Flexible Gas Connectors