Shop All Flexible Gas Connectors
Dormont
Gas Connector, 1/2 x36 In L, 125,000 BTU
Mfr # 30C-3131-36
Zoro # G4372882
original price:
$25.79
15% off
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Hose Length 36 in
- Hose Tube Material 304 Stainless Steel
- Hose Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # 30C-3131-36
- Zoro # G4372882
- UPC # 662447089859
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 36 in |
Size | 1/2" |
Length (In.) | 36 |
Outside Dia. (In.) | 5/8 |
Hose Outside Dia. | 5/8 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Fitting Size | 5/8 in x 5/8 in |
Description
Gas Connector, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 36 in, Hose Color Yellow, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 316/316L SS Coupling (2000300718)
- APOLLO VALVES Stubout With Ear 1/2Inx8In (APXSTUB8WE)
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT (18C5314150)
- THRIFCO PLUMBING Bathroom Sink Vanity Installation Kit (9406511)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-48)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-60)
- DORMONT Gas Connector, 1/2 x60 In L, 93,200 BTU (30C-3131-60)
- DORMONT 1675NPFS36 36in Stainless Steel Stationary Foodservice Gas Connector Hose - 3/4in Diameter (3201675NPF36)
- DORMONT Gas Connector, 36 In (30-3232-36)
- DORMONT Gas Connector, 3/4 x48 In L, 106,000 BTU (30C-4242-48)
- FLEXTRON Gas Line Hose 5/8'' O.D.x18'' Len 1/2"x 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-18K)
- Dormont Flexible Gas Connectors