Shop All Flexible Gas Connectors
Dormont
GAS CNNCTR KIT 1/2X36""
Mfr # 0222524
Zoro # G7750580
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # 0222524
- Zoro # G7750580
- UPC # 662447156995
- Country of Origin United States
- Category Flexible Gas Connectors
Description
Dormont SmartSense safeguards your home against unforeseeable gas line hazards. With its innovative dual-sensing capabilities SmartSense detects and protects against potentially life-threatening situations the moment they arise. In the event of a gas line rupture disconnection or even a fire SmartSense detects the potential threat and automatically activates itself to ensure your safety. This device includes two primary components: A flow-limiting plunger that automates a gas reduction to an appliance in the event of a hazardous leak. Thermal shutoff sensing ring that automatically terminates gas flow when exposed to extremely high temperature ranges of 350 to 425F. SmartSense combined with our corrosive resistant polymer coated SafetyShield gas connector provides an unmatched three levels of protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Cash Acme UIP514A Shark Bite PVC Cap 0.5 in. Ips Rt Lead Free Bag (UIP514A)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (007133)
- T&S BRASS Stem Hot Tsb For - Part# 1907-25 (1907-25)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- DORMONT Gas Connector, 1/2 x60 In L, 93,200 BTU (30C-3131-60)
- DORMONT Gas Connetor, 304 SS, 5/8 x 36 In (30-3132-36)
- DORMONT Gas Hose, 3/4 In NPT (1675BPQR48)
- DORMONT Gas Connetor, 304 SS, 5/8 x 24 In (30-3132-24)
- DORMONT Gas Flow Valve Kit, SS, 48" L, 5/8" Size (XL30C-313MV6KIT-TS-48B)
- DORMONT Gas Tube Kit, 1/4 x12 In, 28200 BTU (T4-KIT-12)
- BRASSCRAFT GAS CONNECTOR 1/2""X48"" (CSSL54-48 P)
- Dormont Supply Lines