Shop All Appliance Parts
Dormont
Dormont 4826814 Stainless Steel Gas Appliance Connector Kit; 0.62 x 36 x 0.62 in. Dia. OD
Mfr # 4826814
Zoro # G803920106
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 4826814
- Zoro # G803920106
- UPC # 662447157022
- Country of Origin Unknown
- Category Appliance Parts
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- End 1 Diameter: 5/8 in.
- Length: 36 in.
- End 1 Connection: OD
- End 2 Connection: OD
- Material: Stainless Steel
- End 2 Diameter: 5/8 in.
- Type: Gas Appliance Connector Kit
- Working Pressure: 1/2 psi
- Country of Origin: United States
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A TASTE OF THAI Vermicelli Rice Noodles, PK6 (8084)
- GE Ice Maker Double Solenoid Water Valve (WR57X10051)
- VOLLRATH Waffle Grate Bottom / Large (XCBL9003)
- HOBART Fan, Bluffton Motor (00-476738-00019)
- ABB Thomas And Betts E977FC-CTN 5 Count 1 in. Non Metallic Conduit 2 Hole Straps (E977FC-CTN)
- ALLIANCE KIT MALLORY TIMER-15MIN-60HZ (M410900P)
- ILC Replacement For WHIRLPOOL, W10120998 (W10120998)
- PLUMB PAK Wash Mchn Spply 3/4X60In (PP23832)
- UDP HOSE Y MIXER 3/4""FITTING (WA6107901)
- KASON 1267-000002 Cam 1269/1267 (HP1267000002)
- MASTER ELECTRONICS 09126ME 6 ft. Gray Flat Dryer Cord (244145)
- Dormont Appliance Parts