Shop All Appliance Parts
Dormont
Dormont 4826798 Stainless Steel Gas Appliance Connector Kit; 0.5 x 60 x 0.5 in. Dia. OD
Mfr # 4826798
Zoro # G003920180
original price:
$56.69
14% off
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # 4826798
- Zoro # G003920180
- UPC # 662447156964
- Country of Origin Unknown
- Category Appliance Parts
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- End 1 Diameter: 1/2 in.
- Length: 60 in.
- End 2 Diameter: 1/2 in.
- End 2 Connection: OD
- Material: Stainless Steel
- Type: Gas Appliance Connector Kit
- Working Pressure: 1/2 psi
- End 1 Connection: OD
- Country of Origin: United States
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Beanie Wht (0156C-2500)
- PITCO Clean Out Rod For - Part# Pta3301001 (PTA3301001)
- SCOTSMAN T'Stat, Cube Size (11-0435-01)
- CRESTWARE Cake Server, White, 10-3/4 in. L (PHCS)
- DORMONT Dormont 4826814 Stainless Steel Gas Appliance Connector Kit; 0.62 x 36 x 0.62 in. Dia. OD (4826814)
- ALLIANCE FAN MUFFIN 115/120V (F110106)
- WOODS Appliance Cord 2'L (293)
- CAMCO Range Bake Elements 2500W 240V (00641)
- ALLIANCE VALVE 3-WAY 24V-50/60 US PKG (F0381767-00P)
- ALLIANCE COINMETER $.25 US PKG (209/00111/00P)
- THERMALRITE BLAST CHILLER Handle Inside Release 481C Safety Glow Steel Rod 4 (1145)
- Dormont Appliance Parts