Shop All Appliance Parts
Dormont
Dormont 4826723 Stainless Steel Gas Appliance Connector Kit; 0.5 x 24 x 0.5 in. Dia. OD
Mfr # 4826723
Zoro # G103920189
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormont
- MFR # 4826723
- Zoro # G103920189
- UPC # 662447156988
- Country of Origin Unknown
- Category Appliance Parts
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- End 1 Diameter: 1/2 in.
- Length: 24 in.
- End 1 Connection: OD
- End 2 Connection: OD
- End 2 Diameter: 1/2 in.
- Material: Stainless Steel
- Type: Gas Appliance Connector Kit
- Working Pressure: 1/2 psi
- Country of Origin: United States
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Contactor 3P 30A 120 Volt (CTR02580)
- ALLPOINTS Plug, Male , 120V, 15A, 5-15P (2531203)
- LOGO BRANDS Baltimore Ravens 16oz Black Etch Powder Coat Curved Bev (603-S16PB-BLK-9)
- BOYD GLOVES Boyd Gloves Disposable Powder Free Vinyl Extra Large, PK1000 (NMVLPF104)
- DORMONT Dormont 4826814 Stainless Steel Gas Appliance Connector Kit; 0.62 x 36 x 0.62 in. Dia. OD (4826814)
- CROWN STEAM O-Ring Seals, 1.208inId X 0.136inThk (9207-14)
- ALLIANCE BEARING 6313 2RS C3 (F100135)
- ALLIANCE BRACKET, CYLINDER GLIDE 41884 (D510145)
- ALLIANCE KNOB TIMER (201501W)
- ALLIANCE THERMOSTAT LIM 200F PINK (M411813)
- AMEREC Pca, Ak, 3E Ak/3K Built Before 03/17 (3224-022)
- Dormont Appliance Parts