Shop All Gas Connector Fitting
Dormont
Disconnect Coupling, Thermal, Quick, 1 In
Mfr # A100
Zoro # G4376391
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Size 1 in
- Type Quick Disconnect
- Function For Commercial Gas Cooking Equipment, Includes Thermal Shut-Off
- Standards CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # A100
- Zoro # G4376391
- UPC # 662447007617
- Country of Origin United States
- Category Gas Connector Fitting
Dimensions
Size | 1 in |
Outlet Connection Size | 1 in |
Thread Size | 1" |
Inlet Connection Size | 1 in |
Details
Item | Disconnect Coupling |
Fitting Material | Brass |
Type | Quick Disconnect |
Function | For Commercial Gas Cooking Equipment, Includes Thermal Shut-Off |
Standards | CSA |
Application | Foodservice |
Thermal Shut Off | Yes |
Includes Thermal Shut Off | With Thermal Shut Off |
Outlet Connection Type | Push On |
Maximum Operating Temperature | 350 Degrees F |
Heat Capacity | 440,000 BtuH |
For Fluid Type | Natural Gas |
Market | Industrial |
Inlet Connection Gender | Male |
Outlet Connection | 1 in Female Push On |
Inlet Connection | 1 in Male Push On |
Inlet Connection Type | Push On |
Maximum Operating Pressure | 0.5 in wc |
Outlet Connection Gender | Female |
Description
Disconnect Coupling, Inlet Connection Gender Male, Inlet Connection Size 1 in, Inlet Connection Type Push On, Outlet Connection Gender Female, Outlet Connection Size 1 in, Outlet Connection Type Push On, Swivel Angle Not Applicable, Thermal Shut Off Yes, Fitting Material Brass, Fitting Type Quick Disconnect, Standards CSA, Application Foodservice, For Fluid Type Natural Gas, Heat Capacity 440,000 BtuH, Market Industrial, Maximum Operating Pressure 0.5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducer, MNPT x FNPT, 1/4" Pipe Size (706120-0404)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (75-108-41)
- RELIANCE WORLDWIDE WATER HEATER STAND 21"" (40-S-22-U)
- MERIT BRASS CO 1-1/4 Lead Free Brass 90 Degree Elbow, FNPT, 125 PSI (XNL101-20)
- DORMONT Swivel Connector, Male to Female, 1 In, Gas (SM100)
- DORMONT Shutoff Valve, Quick Disconnect, 1 In (CF-100)
- MEC Pol Tee Block, 7/8 in. Nut (ME1701B)
- SUPERIOR PRODUCTS PIGTAIL PFTE Flexible Pigtail, 1/4in. F X 1/4in. F, 48in. OAL (PTF-34I-34I-72)
- JONES STEPHENS 3/8" OD (1/4" ID) Gas Connector, 1/2" MIP x 1/2" FIP Ball Valve x 12" (G70201)
- MEC QCC Pol Adapter Fitting 1-5/16 in. Female ACME X 1/4 in. MNPT (ME393-1)
- HOMESTEAD Regulator Inlet Nipples (HO112243)
- Dormont Gas Connector Fitting