Shop All Food Service Appliance Parts
Dormont
Connector, Gas, Kit 48" X 3/4"
Mfr # 1675BPQ2SR-48
Zoro # G602337730
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 48 in
- Diameter 1 in
- Inlet Size 3/4 in
- Standards ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 1675BPQ2SR-48
- Zoro # G602337730
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 48 in |
Diameter | 1 in |
Inlet Size | 3/4 in |
End 1 Connection Size | 3/4 in |
End 2 Connection Size | 3/4 in |
Details
Material | Stainless Steel |
Standards | ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.175 |
Application | Indoor Appliances; Foodservice |
End 2 Connection Thread Type | MPT |
End 1 Connection Style | Flare Fitting |
End 2 Connection Type | Male Threaded |
End 2 Connection Style | Flare Fitting |
End 1 Connection Thread Type | IPS |
Coating | Antimicrobial PVC |
End 1 Connection Type | Male Threaded |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Carbon Lamb Skinner 5-1/4 In (26163)
- INTERNATIONAL COMFORT PRO Drain Trap (1171916)
- WESTMINSTER CRACKERS Cracker Oyster Old Fashioned 10lbs (10041)
- ICE-O-MATIC Bearing Only (1011448-94)
- DORMONT Quick Disconnect - 1/2" For - Part# A50R (A50R)
- DORMONT Flex Tube Kit1/4" X 18 " For - Part# T4Kit18 (T4KIT18)
- DORMONT Coated Gas Connector 1-1/4" Mpt X 48" (16125BP-48)
- DORMONT Gas Shut Off Valve -1-1/4" (125-FV)
- DORMONT 48 Blue Hose Snap 1/2 Diameter (1650BPQ48)
- DORMONT Swivel 3/4" (S75)
- VULCAN HART Cooling Fan (00-961086)
- Dormont Food Service Appliance Parts