Shop All Food Service Appliance Parts
Dormont
Connector, Gas (3/4"X36")
Mfr # 1675BPQ36
Zoro # G902215592
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 IN
- Valve Body Material Stainless Steel
- Application Indoor Appliances
- End Connection 2 Style Flare Fitting
- End Connection 1 Thread Type IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormont
- MFR # 1675BPQ36
- Zoro # G902215592
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 36 IN |
End Connection 2 Size | 3/4 in |
Inner Diameter | 3/4 in |
End Connection 1 Size | 3/4 in |
Outer Diameter | 1 in |
Details
Valve Body Material | Stainless Steel |
Application | Indoor Appliances |
End Connection 2 Style | Flare Fitting |
End Connection 1 Thread Type | IPS |
Certifications | ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.170 |
End Connection 1 Style | Flare Fitting |
Coating | Antimicrobial PVC |
End Connection 2 Thread Type | MPT |
End Connection 2 Type | Male Threaded |
End Connection 1 Type | Male Threaded |
Description
Length: 36" ;Size: 3/4" Npt Fittings ;Coating: Plastic ;Includes: Heavy Duty Gas Hose, Snap Fast Disconnect |;Street Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL TRAY PADS Choice Meat Absorbent Tray Pads 4-1/2x6, Pk2000 (INT 340005NC)
- SAN JAMAR Condiment Pump, 2x8x10White (P7310GR)
- CHOICE 4 oz. Clear Plastic Souffle Cup / Portion Cup, 2500PK (127P400C)
- BIG RED Big Red Single Serve Gum 15 Pieces, PK120 (287735)
- DORMONT Pilot Tube Assembly3/16 X 12" For - Part# T3Bz002-12 (T3BZ002-12)
- DORMONT Coated Gas Connector3/4" Mpt X 36" For - Part# 1675N(Pfs)36 (1675N(PFS)36)
- DORMONT 3/4 Dia., 60 Blue Hose, Snapfast, 2 Swivel Max (1675BPQ2S60)
- DORMONT Coated Gas Connector 1" X 72" (16100BP72)
- DORMONT Gas Hose Fitting - Male For - Part# Vend#90-4041 (VEND#90-4041)
- DORMONT Flex Tube Kit3/16" X 18 " For - Part# T3Kit18 (T3KIT18)
- MISC HARDWARE Steak Weight Handles (T888-HANDLES)
- Dormont Food Service Appliance Parts